Beli meja kerja bangku di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Bak Cuci Spare Part
    Mulai

    Rp1.299.900

    ALDO Bak Cuci Spare Part
    atribut:
    • Voltage (V/Hz): 230/50
    • Maximum Pump Output (L/minute): 2.7-3.3
  2. Boxo Work Bench (Meja Bengkel)
    Mulai

    Rp12.999.900

    Boxo Work Bench (Meja Bengkel)
    Deskripsi:
    Work Bench AW6201 isSimple Working Panel
    atribut:
    • Dimensions (mm): 1565x766x800
  3. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  4. SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Mulai

    Rp12.999.900

    SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  5. Non Brand Work Bench (Meja Bengkel)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp6.599.900

    Non Brand Work Bench (Meja Bengkel)
    atribut:
    • Dimensions (mm): 1565x766x800
    • Static Capacity (kg): 1000
  6. GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Mulai

    Rp2.499.900

    GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Deskripsi:
    Stainless stell body Knock-down system Solid undershelf With backsplash
    atribut:
    • Width (mm): 700
    • Height (mm): 850
  7. TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)
    Mulai

    Rp5.399.900

    TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)
    atribut:
    • Height(mm): 740
    • Top Board Material: PVC Decoration
  8. Toptul Heavy Duty Workbench (Lemari Perkakas)
    Mulai

    Rp12.999.900

    Toptul Heavy Duty Workbench (Lemari Perkakas)
    atribut:
    • Dimensions (mm): 1560x710x827
  9. Kennedy 2-Drawer Workbench (Meja Bengkel)
    Mulai

    Rp10.999.900

    Kennedy 2-Drawer Workbench (Meja Bengkel)
    Deskripsi:
    Professional quality two drawer workbench constructed from heavy gauge steel for sturdy long-term use. Ideal for a range of workshop and industrial applications. Drawers are lockable and fitted with smooth glide drawer runners. Full length storage shelf. Quick and easy assembly. Powder coated finish. Dimensions (W x D x H): 1500 x 640 x 865mm. Total bench weight capacity: 800kg. Drawers: 50kg (each) Shelf: 100kg. Worktop: 600kg
    atribut:
    • Overall Depth: 640mm
    • Worktop Finish: Steel
    • Type: Workbench
    • Overall Width: 1500mm
    • Overall Height: 865mm
    • Part Number: KEN4052320K
  10. TRUSCO Medium-Duty Workbench (Meja Bengkel)
    Mulai

    Rp20.999.900

    TRUSCO Medium-Duty Workbench (Meja Bengkel)
    atribut:
    • Depth (mm): 750
    • Lower Shelf: HLT type (1 sheet)
    • Equal Load (kg): 2000
    • Height (mm): 740
    • Top Board Material: Steel
    • Body Material: Steel
    • Color: Green
  11. SINKO Workbench With Drawers Plain Board Type
    Mulai

    Rp20.999.900

    SINKO Workbench With Drawers Plain Board Type
    atribut:
    • Material: Stainless Steel (SUS304)
    • Uniform Load Tolerance (Kg): Main Body/400, Top Board/250, Shelf/200
    • Type: Betatana
  12. Sakae Medium-duty Workbench
    Mulai

    Rp16.999.900

    Sakae Medium-duty Workbench
    Deskripsi:
    A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. Thework table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. Italso complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.
    atribut:
    • Capacity (kg): 800
    • Frontage (mm): 1800
    • Depth (mm): 900
    • Height (mm): 740
    • Body Material: Steel (powder coated)
    • Top Plate Material: Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances
    • Color: Green
    • Dimensions (WxD) (mm): 1530×678
    • Table Top Dimensions (WxDxH) (mm): 1800×900×25
    • Table Top Thickness (mm): 25
  13. HighPoint Monza Banquet Table
    Mulai

    Rp1.599.900

    HighPoint Monza Banquet Table
    atribut:
    • Top Table Thickness: 25mm
    • Head Rest: Foldable Metal Leg
    • Leg: With Black Powder Coated
    • Top Table Profile: Straight Edging
    • Features: Scratch Resistant Surface
    • Material: Plastic Moulding (Edging)
    • Profilling Process: Edge Banding
Daftar Harga meja kerja bangku Terbaru October 2026
ALDO Bak Cuci Spare PartRp1.299.900
SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel)Rp1.099.900
Boxo Work Bench (Meja Bengkel)Rp12.999.900
KRISBOW Work Table (Meja Kerja Bengkel)Rp7.299.900
SHUTER Heavy Duty Workbenches (Meja Bengkel)Rp12.999.900
KRISBOW Meja Kerja BengkelRp6.699.900
Non Brand Work Bench (Meja Bengkel)Rp6.599.900
GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)Rp2.499.900
TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)Rp5.399.900
Toptul Heavy Duty Workbench (Lemari Perkakas)Rp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)